
€2.53/ pieceexcl. VAT
€3.06incl. VAT
250 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PS |
Thread diameter (M..) | 8 |
Thread Size | M8 |
Model | With galvanized threaded bolts |
Diameter | 40 mm |
Thread Length | 20 mm |
Colour | Black |
Material specification | Polystyrene |