
€2.58/ pieceexcl. VAT
€3.12incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PS |
Thread diameter (M..) | 8 |
Thread Size | M8 |
Model | With galvanized threaded bolts |
Diameter | 30 mm |
Thread Length | 20 mm |
Colour | Black |
Material specification | Polystyrene |