
€3.22/ pieceexcl. VAT
€3.89incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PA |
Thread diameter (M..) | 8 |
Thread Size | M8 |
Model | With galvanized threaded bushing |
Diameter | 60 mm |
Thread Length | 18 mm |
Colour | Black |
Material specification | Polyamide |