
€2.63/ pieceexcl. VAT
€3.18incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PA |
Thread diameter (M..) | 8 |
Thread Size | M8 |
Model | With galvanized threaded bushing |
Diameter | 30 mm |
Thread Length | 14 mm |
Colour | Black |
Material specification | Polyamide |