
€2.05/ pieceexcl. VAT
€2.48incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PA |
Thread diameter (M..) | 6 |
Thread Size | M6 |
Model | With galvanized threaded bolts |
Diameter | 23 mm |
Thread Length | 7 mm |
Colour | Black |
Material specification | Polyamide |