
€6.94/ pieceexcl. VAT
€8.40incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 36 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 33 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 100 mm |