
€1.27/ pieceexcl. VAT
€1.53incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 22 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 60 mm |