
€0.83/ pieceexcl. VAT
€1.00incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 17.5 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 50 mm |