
€0.63/ pieceexcl. VAT
€0.76incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 13.5 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 12 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 40 mm |