
€0.28/ pieceexcl. VAT
€0.34incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 11 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 10 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 30 mm |