
€6.95/ pieceexcl. VAT
€8.41incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 26 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 80 mm |