
€231.40/ pieceexcl. VAT
€279.99incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | R237 |
Maximum operating pressure | 40 bar |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3" |
Shape | Dowel |