
€297.97/ pieceexcl. VAT
€360.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 6 |
Type | 6 |
Outer Diameter | 234 mm |
Pilot bore | 25 mm |
Pitch circle | 222 mm |
Number of teeth | 37 |
Tooth width | 60 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 75 mm |