
€779.47/ pieceexcl. VAT
€943.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 5 |
Type | 5 |
Outer Diameter | 410 mm |
Pilot bore | 30 mm |
Pitch circle | 400 mm |
Number of teeth | 80 |
Tooth width | 50 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 75 mm |