
€461.64/ pieceexcl. VAT
€558.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 5 |
Type | 5 |
Outer Diameter | 390 mm |
Pitch circle | 380 mm |
Number of teeth | 76 |
Tooth width | 50 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 50 mm |
D1 | 30 mm |
De | 390 mm |
Dp | 380 mm |
Pilot bore | 30 mm |