
€206.96/ pieceexcl. VAT
€250.42incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 5 |
Type | 5 |
Outer Diameter | 205 mm |
Pilot bore | 25 mm |
Pitch circle | 195 mm |
Number of teeth | 39 |
Tooth width | 50 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 75 mm |