
€82.30/ pieceexcl. VAT
€99.58incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 5 |
Type | 5 |
Outer Diameter | 170 mm |
Pitch circle | 160 mm |
Number of teeth | 32 |
Tooth width | 50 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 50 mm |
D1 | 25 mm |
De | 170 mm |
Dp | 160 mm |
Pilot bore | 25 mm |