
€94.81/ pieceexcl. VAT
€114.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 4 |
Type | 4 |
Outer Diameter | 208 mm |
Pitch circle | 200 mm |
Number of teeth | 50 |
Tooth width | 40 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 40 mm |
D1 | 25 mm |
De | 208 mm |
Dp | 200 mm |
Pilot bore | 25 mm |