
€111.50/ pieceexcl. VAT
€134.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 4 |
Type | 4 |
Outer Diameter | 172 mm |
Pilot bore | 25 mm |
Pitch circle | 164 mm |
Number of teeth | 41 |
Tooth width | 40 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 60 mm |