
€130.82/ pieceexcl. VAT
€158.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3 |
Type | 3 |
Outer Diameter | 213 mm |
Pilot bore | 20 mm |
Pitch circle | 207 mm |
Number of teeth | 69 |
Tooth width | 30 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 50 mm |