
€106.88/ pieceexcl. VAT
€129.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3 |
Type | 3 |
Outer Diameter | 192 mm |
Pilot bore | 20 mm |
Pitch circle | 186 mm |
Number of teeth | 62 |
Tooth width | 30 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 50 mm |