
€300.17/ pieceexcl. VAT
€363.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3 |
Type | 3 |
Outer Diameter | 336 mm |
Pilot bore | 25 mm |
Pitch circle | 330 mm |
Number of teeth | 110 |
Tooth width | 30 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 50 mm |