
€31.32/ pieceexcl. VAT
€37.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Type | 2 |
Outer Diameter | 154 mm |
Pitch circle | 150 mm |
Number of teeth | 75 |
Tooth width | 20 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 20 mm |
D1 | 20 mm |
De | 154 mm |
Dp | 150 mm |
Pilot bore | 20 mm |