
€86.77/ pieceexcl. VAT
€104.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2.5 |
Type | 2.5 |
Outer Diameter | 242.5 mm |
Pitch circle | 237.5 mm |
Number of teeth | 95 |
Tooth width | 25 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 25 mm |
D1 | 25 mm |
De | 242.5 mm |
Dp | 237.5 mm |
Pilot bore | 25 mm |