
€165.28/ pieceexcl. VAT
€199.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2.5 |
Type | 2.5 |
Outer Diameter | 255 mm |
Pilot bore | 25 mm |
Pitch circle | 250 mm |
Number of teeth | 100 |
Tooth width | 25 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 40 mm |