
€9.48/ pieceexcl. VAT
€11.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Outer Diameter | 77 mm |
Pitch circle | 75 mm |
Number of teeth | 75 |
Tooth width | 15 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
B | 15 mm |
D1 | 12 mm |
De | 77 mm |
Dp | 75 mm |
Pilot bore | 12 mm |