
€30.64/ pieceexcl. VAT
€37.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1.5 |
Type | 1.5 |
Outer Diameter | 123 mm |
Pilot bore | 16 mm |
Pitch circle | 120 mm |
Number of teeth | 80 |
Tooth width | 17 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 30 mm |