



€380.02/ pieceexcl. VAT
€459.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8 |
Type | 8 |
Outer Diameter | 256 mm |
Hub diameter | 190 mm |
Pitch circle | 240 mm |
Number of teeth | 30 |
Tooth width | 80 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 110 mm |
A | 110 mm |
B | 80 mm |
D1 | 30 mm |
De | 256 mm |
Dm | 190 mm |
Dp | 240 mm |
Pilot bore | 30 mm |