
€84.25/ pieceexcl. VAT
€101.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 6 |
Type | 6 |
Outer Diameter | 114 mm |
Hub diameter | 75 mm |
Pilot bore | 20 mm |
Pitch circle | 102 mm |
Number of teeth | 17 |
Tooth width | 60 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 75 mm |