€43.26/ pieceexcl. VAT
€52.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 6 |
Type | 6 |
Outer Diameter | 102 mm |
Hub diameter | 70 mm |
Pitch circle | 90 mm |
Number of teeth | 15 |
Tooth width | 60 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 80 mm |
A | 80 mm |
B | 60 mm |
D1 | 20 mm |
De | 102 mm |
Dm | 70 mm |
Dp | 90 mm |
Pilot bore | 20 mm |