€95.02/ pieceexcl. VAT
€114.97incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 5 |
Type | 5 |
Outer Diameter | 160 mm |
Hub diameter | 110 mm |
Pitch circle | 150 mm |
Number of teeth | 30 |
Tooth width | 50 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 75 mm |
A | 75 mm |
B | 50 mm |
D1 | 25 mm |
De | 160 mm |
Dm | 110 mm |
Dp | 150 mm |
Pilot bore | 25 mm |