
€99.55/ pieceexcl. VAT
€120.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 4 |
Type | 4 |
Outer Diameter | 148 mm |
Hub diameter | 80 mm |
Pilot bore | 20 mm |
Pitch circle | 140 mm |
Number of teeth | 35 |
Tooth width | 40 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 60 mm |