€19.09/ pieceexcl. VAT
€23.10incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3 |
Type | 3 |
Outer Diameter | 81 mm |
Hub diameter | 60 mm |
Pitch circle | 75 mm |
Number of teeth | 25 |
Tooth width | 30 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 50 mm |
A | 50 mm |
B | 30 mm |
D1 | 16 mm |
De | 81 mm |
Dm | 60 mm |
Dp | 75 mm |
Pilot bore | 16 mm |