€38.86/ pieceexcl. VAT
€47.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Type | 2 |
Outer Diameter | 144 mm |
Hub diameter | 80 mm |
Pitch circle | 140 mm |
Number of teeth | 70 |
Tooth width | 20 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 35 mm |
A | 35 mm |
B | 20 mm |
D1 | 16 mm |
De | 144 mm |
Dm | 80 mm |
Dp | 140 mm |
Pilot bore | 16 mm |