
€34.36/ pieceexcl. VAT
€41.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2 |
Type | 2 |
Outer Diameter | 116 mm |
Hub diameter | 70 mm |
Pilot bore | 16 mm |
Pitch circle | 112 mm |
Number of teeth | 56 |
Tooth width | 20 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 35 mm |