
€64.14/ pieceexcl. VAT
€77.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2.5 |
Type | 2.5 |
Outer Diameter | 160 mm |
Pilot bore | 20 mm |
Pitch circle | 155 mm |
Number of teeth | 62 |
Tooth width | 25 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 40 mm |