
€41.68/ pieceexcl. VAT
€50.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2.5 |
Type | 2.5 |
Outer Diameter | 145 mm |
Hub diameter | 100 mm |
Pilot bore | 20 mm |
Pitch circle | 140 mm |
Number of teeth | 56 |
Tooth width | 25 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 40 mm |
A | 40 mm |
B | 25 mm |
D1 | 20 mm |
De | 145 mm |
Dm | 100 mm |
Dp | 140 mm |