
€7.44/ pieceexcl. VAT
€9.00incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2.5 |
Type | 2.5 |
Outer Diameter | 50 mm |
Hub diameter | 35 mm |
Pilot bore | 12 mm |
Pitch circle | 45 mm |
Number of teeth | 18 |
Tooth width | 25 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 40 mm |
A | 40 mm |
B | 25 mm |
D1 | 12 mm |
De | 50 mm |
Dm | 35 mm |
Dp | 45 mm |