
€11.38/ pieceexcl. VAT
€13.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2.5 |
Type | 2.5 |
Outer Diameter | 47.5 mm |
Hub diameter | 35 mm |
Pilot bore | 12 mm |
Pitch circle | 42.5 mm |
Number of teeth | 17 |
Tooth width | 25 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 40 mm |
A | 40 mm |
B | 25 mm |
D1 | 12 mm |
De | 47.5 mm |
Dm | 35 mm |
Dp | 42.5 mm |