
€8.80/ pieceexcl. VAT
€10.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Outer Diameter | 46 mm |
Hub diameter | 30 mm |
Pilot bore | 10 mm |
Pitch circle | 44 mm |
Number of teeth | 44 |
Tooth width | 15 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 25 mm |