
€6.03/ pieceexcl. VAT
€7.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Outer Diameter | 32 mm |
Hub diameter | 20 mm |
Pilot bore | 10 mm |
Pitch circle | 30 mm |
Number of teeth | 30 |
Tooth width | 15 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 25 mm |