€2.29/ pieceexcl. VAT
€2.77incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1 |
Type | 1 |
Outer Diameter | 16 mm |
Hub diameter | 11 mm |
Pitch circle | 14 mm |
Number of teeth | 14 |
Tooth width | 15 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 25 mm |
A | 25 mm |
B | 15 mm |
De | 16 mm |
Dm | 11 mm |
Dp | 14 mm |