€18.80/ pieceexcl. VAT
€22.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1.5 |
Type | 1.5 |
Outer Diameter | 96 mm |
Hub diameter | 70 mm |
Pitch circle | 93 mm |
Number of teeth | 62 |
Tooth width | 17 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 30 mm |
A | 30 mm |
B | 17 mm |
D1 | 16 mm |
De | 96 mm |
Dm | 70 mm |
Dp | 93 mm |
Pilot bore | 16 mm |