
€20.92/ pieceexcl. VAT
€25.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1.5 |
Type | 1.5 |
Outer Diameter | 85.5 mm |
Hub diameter | 60 mm |
Pilot bore | 14 mm |
Pitch circle | 82.5 mm |
Number of teeth | 55 |
Tooth width | 17 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 30 mm |