
€17.64/ pieceexcl. VAT
€21.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1.5 |
Type | 1.5 |
Outer Diameter | 73.5 mm |
Hub diameter | 50 mm |
Pilot bore | 14 mm |
Pitch circle | 70.5 mm |
Number of teeth | 47 |
Tooth width | 17 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 30 mm |