€9.58/ pieceexcl. VAT
€11.59incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1.5 |
Type | 1.5 |
Outer Diameter | 63 mm |
Hub diameter | 40 mm |
Pitch circle | 60 mm |
Number of teeth | 40 |
Tooth width | 17 mm |
Pressure angle | 20 ° |
Material | Steel |
Material quality | C45 |
Total height | 30 mm |
A | 30 mm |
B | 17 mm |
D1 | 12 mm |
De | 63 mm |
Dm | 40 mm |
Dp | 60 mm |
Pilot bore | 12 mm |