
€46.68/ pieceexcl. VAT
€56.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA80A-2 |
Series | Sprocket PB |
Type | ASA80A-2 |
Number of teeth | 13 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 106.12 mm |
Outer Diameter | 117.7 mm |
Tooth width Simplex | 14.6 mm |
Tooth width Duplex | 43.4 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |