
€64.94/ pieceexcl. VAT
€78.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA60A-3 |
Series | Sprocket PB |
Type | ASA60A-3 |
Number of teeth | 21 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 127.82 mm |
Outer Diameter | 136.2 mm |
Tooth width Simplex | 11.6 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |