
€68.09/ pieceexcl. VAT
€82.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA40A-3 |
Series | Sprocket PB |
Type | ASA40A-3 |
Number of teeth | 38 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 153.8 mm |
Outer Diameter | 159.9 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |