
€11.82/ pieceexcl. VAT
€14.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | ASA35A-1 |
Series | Sprocket PB |
Type | ASA35A-1 |
Number of teeth | 31 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 94.15 mm |
Outer Diameter | 97.9 mm |
Tooth width Simplex | 4.3 mm |
Material | Steel C45 (1.0503) |
Norm | ISO 606 - DIN 8188 - ANSI B29.1 |